Beli digital flow meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Flow Meter Digitalatribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- Endress Hauser Mass Flow Rate Flow Switch for LiquidDeskripsi:Flowphant T DTT31Flow switchDTT31-A1A111AE2CABSafe monitoring of flow rates and temperature in industrial processes. Compact and cost-savingatribut:
- Degree of Protection: IP66
- Display/Operation: LED LCD-Display
- Maximum Measuring Error (%): 2 - 10 (per measurement range)
- Maximum Process Pressure (bar): 100
- Maximum Process Pressure (psi): 1740
- Measuring Principle: Thermal
- Measuring/Application Task: Liquids
- Media Temperature Range (°F): -4 to +185; CIP able to 266
- Medium Temperature Range (°C): -20 to +85; CIP able to 130
- Nominal Diameter Range: DN 25 to 1000 (1 to 40inch)
- Output: 1 x PNP switchable output + 1 x 4 to 20mA analog output
- Product Headline: Flow switch for liquid applications, intelligent / programmable; insertion style
- YUTA Water Meter FL CI B&R (A)atribut:
- Size (inch): 2
- Master Flex Digital Paddlewheel Flow MeterDeskripsi:Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.atribut:
- Communication Interface: RS-232
- Connection: 12-pin M16 shielded cable
- Accuracy (%): ±1 full-scale
- Display Type: 2-linex16-character LCD, 0.5\"H
- Fluid Type: water based fluids
- Housing Material: PVDF
- Maximum Operating Temperature (°C): 60 (140°F)
- O-Ring Materials: PTFE
- Output voltage (V): 0 to 5DC or 4 to 20 mA
- GPI Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- Display Type: LCD
- Flowmeter Type: Turbine
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Maximum Operating Pressure (psi): 300
- Mounting Orientation: Universal
- Output Type (mA): 4-20
- Overall Length (inch): 4
- Rotor Material: Nylon
- Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
- FLOMEC Nutating Disc Flowmeter & TotalizerDeskripsi:Nutating disc totalizers for chemicals measure the total volume of chemically compatible liquids moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±2
- Compatible Flow Material: Water
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Display Type: LCD
- Flow Rate (gpm): 2-20
- Flowmeter Type: Turbine
- Fluid Connection (inch): 1/2 FNPT
- Housing Material: PBT
- Includes Totalizer: Yes
- Manufacturer Part Number: FM300H/R
- Max. Viscosity (SUS): 463
- Maximum Flow Rate (GPM): 20
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 50
- Media Temperature Range (°F): 15 to 130
- Min. Flow Rate (gpm): 2
- Minimum Media Temperature (°F): 15
- Mounting Location: Inline
- O-Ring Materials: Viton
- Output Type (mA): 4-20
- Overall Length (inch): 6
- Product Type: Flow Meter
- Rotor Material: PBT
- Seal Material: Viton
- Standards: CE Certified
- Sub Brand: FM-300HR Series
- Unit of Measure: Gallons
- Wetted Material: 304 Stainless Steel; Ferrite; PBT; Viton
- Cofflock Resin Flow Meter Model RK20T SeriesDeskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Metalwork Flowmeteratribut:
- Pipe Diameter For Push-in Fitting (mm): 8
- N ° Outputs: 2 Digital PNP
- Cable Length (m): 2
- Functional Denomination: Accessories
- Max. Input Pressure N (bar): 8
- Maximum Temperature (°C): 50
- Min. Input Pressure (bar): -0.9
- Minimum Temperature (°C): 0 (Nol)
- Product's Series: Pressure And Reach Sensors
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- BenGas Mechanical Flowmeteratribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- Oval Flowpet 5GDeskripsi:FLOWPET-5G is an OVAL flowmeter primarily intended for use in boiler feed water and fuel oil metering applications. Field proven accuracy and long life along with the best price/ performance and ease of use make this industrial meter ideal as a dedicated tool for heat control.atribut:
- Accuracy (%): ±0.5 of RD
- Battery Life: 8 years (varies with operating conditions)
- Battery Voltage (V): 3.6
- Display Item: Total flow, instantaneous flow rate ([/h] or [/min]), and resettable total flow
- LCD Display: 7-segment, 8-digit with 14mm characters, unit display, low battery alarm, and flow indicator (10-segment)
- Maximum Operating Pressure (MPa): 1.18 (Flange rating: JIS 10K RF)
- Power Source: Lithium battery or External power source: 12 to 50VDC±10% (Pulse output: Current capacity 10mA or more, Analog output: Current capacity 30mA or more
- Storage Life: 10 years
- Willflow Electromagnetic Flow Meteratribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
- LMI Mechanical Actuated Diaphragm Pumpatribut:
- Liquid End Material: PVC
- Frequency (Hz): 50
Daftar Harga digital flow meter Terbaru March 2026
| ALDO Flow Meter Digital | Rp3.599.900 |
| Endress Hauser Mass Flow Rate Flow Switch for Liquid | Rp15.999.900 |
| YUTA Water Meter FL CI B&R (A) | Rp2.499.900 |
| NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler) | Rp999.900 |
| Master Flex Digital Paddlewheel Flow Meter | Rp71.999.900 |
| NITTO KOHKI Flow Meter | Rp939.900 |
| GPI Turbine Flowmeter & Totalizer | Rp4.999.900 |
| FLOMEC Nutating Disc Flowmeter & Totalizer | Rp13.999.900 |
| Cofflock Resin Flow Meter Model RK20T Series | Rp2.599.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)





















































































































































/p9P107697909-1.jpg)
/P101003200-1.jpg)